Scienceware F37136-0000 Spinvane, Half-Round Magnetic Stir Bar, 13.7 mm Wide; 1/Pk

Representative image only.
Scienceware Mfr # F37136-0000 – Item # WW-08545-04
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)1/2
  • Width (in)35/64
  • Height (in)12 1/2
  • Length (cm)1.27
  • Width (cm)1.3716
  • Height (cm)31.75
  • DescriptionSpinvane, Half-Round Magnetic Stir Bar, 13.7 mm Wide; 1/Pk
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Semi-Circular Stir Bar fits 16mm OD round-bottom test tubes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat