This item is now discontinued. We recommend the following as suggested replacements: WW-06287-33

Scienceware F36753-0000 Autoclavable Scoop, PP, 200 mL

Representative image only.
Scienceware Mfr # F36753-0000 – Item # WW-06275-19
Molded polypropylene is rigid and strong

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)8
  • Length (\")5
  • Capacity (mL)250
  • Overall Length (in)7 1/2
  • Width (in)2 1/8
  • Handle Length (in)2 3/16
  • Overall Length (cm)19.1
  • Width (cm)5.4
  • Handle Length (cm)5.6
  • MaterialPolypropylene
  • SterileNo
  • DescriptionAutoclavable Scoop, PP, 200 mL

More About this Item

Autoclavable at 250°F (121°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat