This item is now discontinued. We recommend the following as suggested replacements: WW-06287-31

Scienceware F36748-0000 Autoclavable Scoop, PP, 60 mL

Representative image only.
Scienceware Mfr # F36748-0000 – Item # WW-06275-16
Molded polypropylene is rigid and strong

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")3
  • Capacity (oz)2.028
  • Capacity (mL)60
  • Width (in)1 1/2
  • Handle Length (in)4
  • Width (cm)3.81
  • Handle Length (cm)10.16
  • Handle Length (ft)0.333
  • MaterialPolypropylene
  • SterileNo
  • DescriptionAutoclavable Scoop, PP, 60 mL

More About this Item

Autoclavable at 250°F (121°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat