Scienceware F24976-0003 Beta Radiation Shield, 12-3/8" x 16" x 20-1/2"

Representative image only.
Scienceware Mfr # F24976-0003 – Item # WW-86469-17
Nonskid feet prevent slipping on benchtop
  • 3 month warranty

PRODUCT OPTIONS

₹95,500.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Thickness (in)3/8
  • Thickness (cm)0.95
  • Width (in)16
  • Depth (in)12 3/8
  • Height (in)20 1/2
  • Width (cm)40.6
  • Depth (cm)31.4
  • Height (cm)52.1
  • DescriptionBeta Radiation Shield, 12-3/8\" x 16\" x 20-1/2\"
  • Warranty3 month
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

Protect yourself from beta radiation and chemical splashes with these 3/8" (9.5 mm) thick acrylic shields. One-piece construction features rounded corners for easy cleanup. Shield has a large work surface and is angled for comfortable viewing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat