Scienceware F18745-0010 Switch-Grid Test Tube Rack, Holds 10-13mm Tubes, Orange.

Representative image only.
Scienceware Mfr # F18745-0010 – Item # WW-06736-12
25 possible tube size combinations with one rack!
  • Innovative split-frame design holds up to two different-sized tubes in the same rack
  • Interchangeable grid inserts let you quickly and easily change tube sizes
  • Less expensive than purchasing multiple racks
  • 3 month warranty

PRODUCT OPTIONS

₹5,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)10
  • Max Tube Size (mm)13
  • Tubes Held84
  • Length (in)12 1/2
  • Width (in)4 3/8
  • Height (in)2 5/8
  • MaterialPolyoxymethylene
  • ColorOrange
  • DescriptionSwitch-Grid Test Tube Rack, Holds 10-13mm Tubes, Orange.
  • Warranty3 month
3 Month Warranty

Key Features

  • Innovative split-frame design holds up to two different-sized tubes in the same rack
  • Interchangeable grid inserts let you quickly and easily change tube sizes
  • Less expensive than purchasing multiple racks
  • 3 month warranty

More About this Item

Each rack comes complete with a set of grids in the size of your choice: five color-coded grid inserts fit 10 to 30 mm dia test tubes. The three tiered design holds each tube securely in place while rubber feet keep the rack from sliding on the benchtop and secure stacking while in storage. Constructed of chemical-resistant polyoxymethylene plastic, the frame and grids are easily cleaned with mild detergent, ethanol or isopropyl alcohol. Autoclavable at 250°F (121°C).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat