Scienceware 37911-1002 Pipette Pumps with Rapid-Release Lever, 2 mL, Blue; Each

Representative image only.
Scienceware Mfr # 37911-1002 – Item # WW-06221-32
Easy, one-handed, operation!

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)2000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)2
  • Max Dispensing (mL)2
  • Body MaterialHDPE
  • Color CodeBlue
  • DescriptionPipette Pumps with Rapid-Release Lever, 2 mL, Blue; Each

More About this Item

Pipette Pumps feature a knurled wheel for precise level adjustment. Attach to pipette and dispense by depressing plunger or rotating wheel. Press the rapid-release lever for quick and easy dispensing. All models are color-coded. High-density polyethylene (HDPE) construction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat