Sartorius Tacta® LH-729090 Single-Channel, Adjustable-Volume Pipette; 1 to 10 mL

Representative image only.
Sartorius Mfr # LH-729090 – Item # WW-24505-39
Superb comfort with effortless volume adjustment and locking
  • Achieve reliable results with the calibration adjustment for various fluid types
  • Hold comfortably with the ergonomically designed handle
  • Autoclave fully without disassembly for quick and easy cleaning
  • 2 year warranty

PRODUCT OPTIONS

₹98,400.00INR / Each

₹13,500.00 - ₹20,200.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Sugggested alternative

SPECS & DESCRIPTION

Specifications & Description

  • AutoclavableYes
  • Max Volume (µL)10000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)10
  • Increments (µL)20
  • Accuracy (%)±3.0% to ±0.6%
  • Precision (%)±0.6% to ±0.2%
  • Number Of Channels1
  • Tip EjectorYes
  • Color CodeRed
  • DescriptionSingle-Channel, Adjustable-Volume Pipette; 1 to 10 mL
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Achieve reliable results with the calibration adjustment for various fluid types
  • Hold comfortably with the ergonomically designed handle
  • Autoclave fully without disassembly for quick and easy cleaning
  • 2 year warranty

More About this Item

This premium mechanical pipette has the Optiload feature in both single-, and multichannel models for light tip loading with perfect tip sealing. The Optiject soft-tip ejection feature detaches the tip in a smooth, controlled manner. Optilock’s dual-function volume lock offers protection against accidental volume changes.
Use the easy-to-read, four-digit volume display to set exact volumes. Different volume options are color-coded for quick selection of corresponding pipette tips. Safe-Cone filters (included in models above 10 μL) protect against contamination. These pipettors are made of materials which have high chemical and UV resistance to ensure a long life span.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat