This item is now discontinued. We recommend the following as suggested replacements: WW-11976-10

Sartorius PRACTUM224-1S Analytical Balance, 220g x 0.1mg, External Calibration

Representative image only.
Sartorius Mfr # PRACTUM224-1S – Item # WW-11800-88
Advanced weighing cell with maximum overload protection offers years of dependable service
  • High-contrast LCD
  • Built-in overload protection
  • Removable glass draft shield
  • Supervisor lock to prevent unintentional menu changes
  • Mini USB interface enables communication with a PC or printer
  • Automatic calibration and adjustment with an external weight
  • Weighing applications include general weighing, density, percentage, check weighing, peak hold, counting, and averaging
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)220
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Linearity (g)0.0002
  • Weighing Unitsg, mg
  • Calibration TypeExternal
  • LanguagesAll
  • OutputUSB
  • USB InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)12 19/64
  • Width (in)8 1/2
  • Depth (in)13 45/64
  • Draft Shield Height (in)7 1/2
  • Draft Shield Width (in)8 1/2
  • Draft Shield Depth (in)9 1/2
  • DescriptionAnalytical Balance, 220g x 0.1mg, External Calibration
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • High-contrast LCD
  • Built-in overload protection
  • Removable glass draft shield
  • Supervisor lock to prevent unintentional menu changes
  • Mini USB interface enables communication with a PC or printer
  • Automatic calibration and adjustment with an external weight
  • Weighing applications include general weighing, density, percentage, check weighing, peak hold, counting, and averaging
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat