This item is now discontinued. We recommend the following as suggested replacements: WW-10100-42

Sartorius LMA110-Set-P Mark-3 LTE Moisture Analyzer, 40g x 0.001g

Representative image only.
Sartorius Mfr # LMA110-Set-P – Item # WW-11213-11
Reliable alternative to oven drying methods
  • Multi-module operation for parallel measurements
  • Easy one-button measurement
  • Simple and intuitive to operate
  • Internal thermal printer offers instant hard copy results
  • Analyze moisture contents ranging from 1 to 99.90%
  • Connect up to two optional heater modules
  • Store up to 60 programs and recalled by name
  • Manual balance calibration
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)40
  • Readability (g)0.001
  • Weighing Unitsweight, % moisture, % solids, % volatiles, fuel moisture, PPM, TGA
  • Calibration TypeExternal
  • LanguagesEnglish, French, German, Italian, Portuguese, Spanish
  • USB InterfaceYes
  • Power (VAC)110
  • Height (in)94
  • Width (in)164
  • Depth (in)191
  • Pan Diameter (in)4
  • Heater Type4 parallel infrared quartz cylinders
  • Min Temperature (° C)30
  • Max Temperature (° C)210
  • DescriptionLite Moisture Analyzer, 40g x 0.001g
  • Warranty2 Years
Two year warrantyConformite Europeenne

Includes

Moisture analyzer with printer, heater module, tweezers, pan support, pan shield, sample pans, printer paper roll, inter-module cable, power module cable, and power cord.

Key Features

  • Multi-module operation for parallel measurements
  • Easy one-button measurement
  • Simple and intuitive to operate
  • Internal thermal printer offers instant hard copy results
  • Analyze moisture contents ranging from 1 to 99.90%
  • Connect up to two optional heater modules
  • Store up to 60 programs and recalled by name
  • Manual balance calibration
  • 2 year warranty

More About this Item

The Mark 3 series moisture analyzers offer fast, accurate results of solid, liquid, or pasty samples, allowing you to make quick adjustments to improve the quality and consistency of your products. Each analyzer consists a control module and a heater module. The control module features a keypad and backlit VGA display for easy viewing of the targeted and actual temperatures. The heater module features an electronic balance and four parallel infrared quartz cylinder heating elements. Additional heating modules can be interfaced with the controller to perform up to 300 accurate measurements a day.

The analyzers are easy to operate, just press a button to start the measurement. No pre-programming required. To restrict access to measuring functions, the unit can be password protected for up to 20 users. Other features include selectable standby temperature, timer mode, data storage of last 999 measurements, initial sample weight lock, pass-fail function, integrated printer on control module, LED status lights, and balance spill protection.

Mark 3 LTE moisture analyzer is an economical and reliable alternative to drying ovens. It features a heating module for fast, accurate reproducibility of routine measurements. Adjust processing cycle in minutes rather than hours.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat