Sartorius ENTRIS224-1SUS Analytical Balance 220g x 0.1mg, External Calibration

Representative image only.
Sartorius Mfr # ENTRIS224-1SUS – Item # WW-11955-22
Extraordinary accuracy combined with everyday features for a competitive price
  • Perform basic weighing with below balance, counting, percent, animal weighing, and density determination functions
  • Anti-theft feature secures balance to work station
  • Functional in 7 languages
  • Document critical weights via RS-232 communication with PC or printer
  • Sliding doors and removable shield chamber parts make cleanup easy
  • Backlit high-contrast display delivers excellent visibility in any lighting condition
  • Maximum capcity of 220 g with a 0.1 mg readability and repeatability
  • Calibrate externally using a calibration mass
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)220
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Linearity (g)0.0002
  • Weighing Unitsg, kg, ct, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, mom, tol, bat, MS, t, lb:oz, N
  • Calibration TypeExternal
  • LanguagesEnglish, French, German, Italian, Polish, Russian, Spanish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2.5
  • Power (VAC)115 / 230
  • Height (in)13
  • Width (in)9 1/10
  • Depth (in)11 29/32
  • DescriptionAnalytical Balance 220g x 0.1mg, External Calibration
  • Warranty2 Years
Two year warranty

Key Features

  • Perform basic weighing with below balance, counting, percent, animal weighing, and density determination functions
  • Anti-theft feature secures balance to work station
  • Functional in 7 languages
  • Document critical weights via RS-232 communication with PC or printer
  • Sliding doors and removable shield chamber parts make cleanup easy
  • Backlit high-contrast display delivers excellent visibility in any lighting condition
  • Maximum capcity of 220 g with a 0.1 mg readability and repeatability
  • Calibrate externally using a calibration mass
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat