SalvisLab Coolingcenter CIC150 Refrigerated Incubator, 150 L, 220 VAC

Representative image only.
SalvisLab Mfr # 31A04076 – Item # WW-39701-03
Precise temperature control for routine lab test or long-term operation
  • Precise control of fan speed from 60 to 100%
  • Storage of up to 50 programs and 15 program steps
  • Temperature regulated by quality PT 100 temperature sensors
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5.3
  • Max Temperature (° C)60
  • Min Temperature (° C)5
  • Temperature Accuracy±0.1⁰C at 37⁰C
  • Temperature Uniformity±0.4⁰C at 37⁰C
  • Overall Depth (in)29 23/32
  • Overall Height (in)33 7/8
  • Overall Width (in)26 31/32
  • Power (VAC)220
  • Power (Hz)50/60
  • Chamber Depth (in)23 13/32
  • Chamber Height (in)19 1/2
  • Chamber Width (in)19 5/16
  • Number Of Shelves2
  • Number Of Shelf Positions13
  • Timer RangeUp to 999 hours
  • DescriptionRefrigerated Incubator, 150 L, 220 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Precise control of fan speed from 60 to 100%
  • Storage of up to 50 programs and 15 program steps
  • Temperature regulated by quality PT 100 temperature sensors
  • 2 year warranty

More About this Item

SalvisLab Coolingcenter is the perfect refrigerated incubator for every routine test in the lab including high batch operations over long periods. Exclusive EasyMenu microprocessor controller features a digital LCD with easy-to-operate keypad, menu prompts in five selectable languages, intelligent fan speed control, real-time clock, timer, and RS-232 output.

Rugged steel exterior combined with robust insulation minimizes heat/cooling loss, saving energy and keeping exterior temperature at ambient. Mechanical switch on door prevents unit from running when door is open; as soon as it is closed, process will start running again. Over temperature protection shut down operation if max temperature is exceeded.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat