Rubbermaid 6180-88 Trades Cart 38 in L x 19.25 in W x 33.375 in H

Representative image only.
Rubbermaid Mfr # 6180-88 – Item # WW-47205-50
Locking storage cabinets secure tools and supplies when not in use
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)19.25
  • Width (cm)48.9
  • Number of Shelves2
  • Capacity (lbs)150
  • Capacity (kg)68
  • DescriptionTrades Cart 38 in L x 19.25 in W x 33.375 in H
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Enhance your on-site productivity with this complete tool storage and mobile workbench system. The flat, rimless surface provides a convenient, ergonomic work area for folding, sorting, or repairs. Twin storage bins hold essential hand tools and supplies. The large lockable storage compartment keeps tools and materials secure.
Molded-in mounting bracket holds electrical cord or power strip. A recessed storage bin at the cart handle holds small parts. Four compartmentalized boxes store assorted parts and hardware. Large, 6'' casters—2 rigid, 2 swivel with brakes—move easily onto elevators and through doorways. Capacity 150 lb (68 kg) top shelf, 200 lb (90.8 kg) bottom shelf.
Measures 38''L x 19 1/4''W x 33 3/8''H. Shpg wt 68 lb (30.9 kg)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat