Rubbermaid 4436 Platform Truck, 48" x 24", 1000 lbs Cap

Representative image only.
Rubbermaid Mfr # 4436 – Item # WW-47200-10
Ideal for moving large or bulky loads
  • Plastic truck won't rust, dent, or warp
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)24
  • Width (in)48
  • Length (cm)60.96
  • Width (cm)121.92
  • Capacity (lbs)1000
  • Capacity (kg)454
  • Caster Size (in)6
  • DescriptionPlatform Truck, 48\" x 24\", 1000 lbs Cap
  • Warranty1 Year
1 Year Warranty

Key Features

  • Plastic truck won't rust, dent, or warp
  • 1 year warranty

More About this Item

Plastic platform trucks are maintenance-free and virtually indestructible—won't rust, dent, or warp like metal or wood trucks. Sturdy handle secures your load and offers easy mobility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat