Rubbermaid 4091 Utility Cart, 3 Shelf, with 300 lbs capacity

Representative image only.
Rubbermaid Mfr # 4091 – Item # WW-47205-00
Available with side enclosure panels to restrain or conceal load
  • Polypropylene shelves won't dent or rust
  • Textured shelf surfaces resist scratches and chips
  • Swiveling 4' diameter rubber casters ensure smooth, quiet movement
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)20
  • Width (in)40.6
  • Height (in)37.875
  • Length (cm)50.8
  • Width (cm)103.12
  • Height (cm)96.2
  • Number of Shelves3
  • Capacity (lbs)300
  • Capacity (kg)136
  • DescriptionUtility Cart, 3 Shelf, with 300 lbs capacity
  • Warranty3 Months
3 Month Warranty

Key Features

  • Polypropylene shelves won't dent or rust
  • Textured shelf surfaces resist scratches and chips
  • Swiveling 4' diameter rubber casters ensure smooth, quiet movement
  • 3 month warranty

More About this Item

These new utility carts combine comfortable function with attractive design. Ergonomical handles on both sides of cart reduce muscle strain by keeping hands at a comfortable level. Convenient molded-in storage compartment holds small items or equipment. Removable, webbed-polypropylene side panels on model 47205-20 attach to the aluminum supports to restrain glassware or hide loads from public view.
Carts are designed to look like new even after years of use. Rugged, webbed-polypropylene shelves won’t dent or rust; textured shelf surfaces resist scratches and chips. Smooth, rounded interior corners clean up easily to retain new appearance.
All models have mark-resistant, 4" dia rubber casters (all swivel) that ensure smooth, quiet movement.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat