Cole-Parmer Essentials Sampling Bulb, Natural Rubber, Red, 60 mL

Representative image only.
Cole-Parmer Essentials Item # WW-24810-60
Sturdy, re-usable and easy-to-use
  • Grips glass firmly
  • 1 year warranty

₹2,500.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)60000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)60
  • Max Dispensing (mL)60
  • Overall Length (in)3.25
  • Overall Length (mm)82.55
  • Color CodeRed
  • DescriptionRubber Bulb Pipette Filler, 60 mL capacity
  • Warranty1 year
1 Year Warranty

Key Features

  • Grips glass firmly
  • 1 year warranty

More About this Item

These natural rubber bulbs can be used with Pasteur pipettes and small pipettes. Bulbs have a thickened wall to grip the glass firmly and protect it.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat