Rite in the Rain 93K All-Weather Pen; Black Ink

Representative image only.
Rite in the Rain Mfr # 93K – Item # WW-06570-41
Write through water, grease, and mud—without clumping or smearing!
  • Writes in temperatures from -30 to 250°F (-34 to 121°C),
  • Use under water up to 35 ft (10 m)
  • Write at any angle—including upside down
  • Common color selection to meet GDP requirements—black ink

₹3,300.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • ColorBlack
  • Length (in)5.375
  • DescriptionAll-Weather Pen, Black Ink

Key Features

  • Writes in temperatures from -30 to 250°F (-34 to 121°C),
  • Use under water up to 35 ft (10 m)
  • Write at any angle—including upside down
  • Common color selection to meet GDP requirements—black ink

More About this Item

These All-Weather Pens will writes on paper in any conditions and can even be used upside down. Rubberized grip makes the pen easy to hold—even in the wettest conditions. Pressurized cartridge means the ink won't leak, evaporate, or blow up in your pocket.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat