Rite in the Rain 353N-6 4-5/8" x 7" spiral notebook - field pattern

Representative image only.
Rite in the Rain Mfr # 353N – Item # WW-06570-06
Ensure your data survives weather conditions

SPECS & DESCRIPTION

Specifications & Description

  • Number of Pages64
  • ColorYellow
  • Length (in)4.625
  • Width (in)7
  • Length (cm)11.7
  • Width (cm)17.8
  • Description4-5/8\" x 7\" spiral notebook - field pattern

More About this Item

Spiral Notebooks Rite in the Rain spiral notebooks are a field worthy companion in any weather condition. These notebooks are made with a polydura cover and wire binding. Measure 4 5⁄8" x 7" (117 x 178 mm); have 64 numbered pages (32 sheets).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat