Revolutionary Science Pro-Series Incufridge Incubator, 53 L; 120 VAC

Representative image only.
Revolutionary Science Mfr # RS-IF-253PRO – Item # WW-31506-06
Wi-Fi enabled for data logging, remote control and monitoring, and alert notification
  • Program custom protocols for specific times and temperatures
  • Cool, heat, or leave your samples at ambient conditions
  • Check on specimens without compromising the environment—units feature a clear secondary door
  • Feel secure with the two-year warranty, stored settings in case of a power failure, and door lock
  • 2 year warranty

PRODUCT OPTIONS

₹671,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.9
  • Control TypePeltier
  • Max Temperature (° C)75
  • Min Temperature (° C)1
  • Temperature Accuracy±0.7°C
  • Temperature Uniformity±1°C
  • Overall Height (in)23
  • Overall Width (in)15
  • Power (VAC)115
  • Power (Hz)60
  • Number Of Chambers1
  • Chamber Depth (in)16 1/2
  • Chamber Height (in)16 1/2
  • Chamber Width (in)12
  • Display TypeColor touchscreen
  • AlarmYes
  • DescriptionIncufridge Incubator, 53 L; 120 VAC
  • Warranty2 year
Two year warrantyMade in the U.S.A.

Includes

shelves and power cord.

Key Features

  • Program custom protocols for specific times and temperatures
  • Cool, heat, or leave your samples at ambient conditions
  • Check on specimens without compromising the environment—units feature a clear secondary door
  • Feel secure with the two-year warranty, stored settings in case of a power failure, and door lock
  • 2 year warranty

More About this Item

These chilling incubators are ideal for water/wastewater, milk, and BOD testing, as well as cell culturing, hybridizations, or storing QC samples. The wide temperature range and rugged, compact design make it a perfect cooling, heating, or ambient temperature incubator for any lab.

Use the large, color touch screen to set and run parameters and programs, or control the unit over Wi-Fi. Log critical data and securely store it in the cloud—all over Wi-Fi, no expensive software needed! Additional features include alert notifications and a door lock to protect valuable samples.

Not available for sale in Canada.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat