ResinTech Hydra "Slimline" High Purity DI System

Representative image only.
ResinTech Mfr # HYS-122-S-HP – Item # WW-99285-11
Turn-key system provides on-demand service at an economical price
  • Resistivity light offers water quality feedback
  • Designed for city and tap water supply
  • Made in the USA!
  • Ideal for applications requiring better than 10 MegOhm
  • Flow rate of up to 1.9 L/min
  • 1 year warranty

PRODUCT OPTIONS

₹198,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity1800 grains as CaCO3
  • Max Flow Rate (L/min)1.9
  • Number of Holders3
  • Inlet Port3/8\" OD tubing
  • Max Inlet Water Temperature (° F)100
  • Max Inlet Water Temperature (° C)38
  • Min Inlet Pressure (PSI)10
  • Max Inlet Pressure (PSI)100
  • Min Inlet Pressure (bar)0.69
  • Max Inlet Pressure (bar)6.9
  • Power (VAC)120
  • Height (in)25
  • Depth (in)6
  • Width (in)20
  • Height (cm)63.5
  • Depth (cm)15.2
  • Width (cm)50.8
  • DescriptionHigh Purity Deionized Water System; 2.5\" dia
  • Warranty1 year
1 Year Warranty

Includes

Start up cartridges, filter housings, wall bracket, water quality light, outlet valve, filter housing wrench, and ancillary tubing.

Key Features

  • Resistivity light offers water quality feedback
  • Designed for city and tap water supply
  • Made in the USA!
  • Ideal for applications requiring better than 10 MegOhm
  • Flow rate of up to 1.9 L/min
  • 1 year warranty

More About this Item

The Hydra DI deionized water systems purify city and tap water supply by using a three-step process. Chlorine and organics are removed in the first stage. During stages two and three, deionizers remove dissolved minerals. As the water exits the system, a quality indicator light provides feedback on system performance. Green light indicates water purity of the set point. A red light indicates it is time to change the cartridges.

These low profile, wall-mounted water systems are available in high purity and high capacity configurations and feature a pre-assembled cartridge arrangement with either 2½" or 4½" diameter filter housing canisters.

High-purity water systems are ideal for general deionization, battery water filling, humidification, hydrogen generator, glassware rinse, glassware washers, and sterilizers.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat