Red Lion MPAXP010 Process Input Module, 0 to 10 VDC, 11-36VDC/24 VAC

Representative image only.
Red Lion Mfr # MPAXP010 – Item # WW-68485-73

SPECS & DESCRIPTION

Specifications & Description

  • Control Input VDC0-10
  • Control Input mA0-20
  • Display TypeLED
  • Max Power VAC (VAC)24
  • Min Power VAC (VAC)24
  • Max Power VDC (VDC)36
  • Min Power VDC (VDC)11
  • DescriptionProcess Input Module, 0 to 10 VDC, 11-36VDC/24 VAC

More About this Item

FEATURES

  • Large digit LED display - readable up to 70 feet away
  • Universal AC and DC power models
  • User programmable inputs and buttons
  • Optional custom units overlay with backlight

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat