Red Lion G303S000 Graphic LCD Operator Interface, 3.2"; Indoor/Outdoor

Representative image only.
Red Lion Mfr # G303S000 – Item # WW-45004-01
Field proven HMI operator panels with a remarkable track record
  • Come standard with one 10/100Base-T(X) Ethernet, two RS-232, and one RS-422/485 serial ports
  • Powerful communication works with more than 300 different protocol platforms
  • Built-in data logger records continuous data, events, or alarms from any or all connected devices
  • Features a CompactFlash drive port for database or recipe upload, download, and data logging
  • Alert personnel about existing or pending issues via e-mail or SMS text messages
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display Type3.2\" momochrome LCD with yellow backlight
  • Height (in)5.875
  • Width (in)7.5
  • Depth (in)2
  • Height (mm)149
  • Width (mm)189
  • Depth (mm)52
  • Power (VDC)24 ±20%
  • DescriptionGraphic LCD Operator Interface, 3.2\"; Indoor/Outdoor
  • Warranty2 Years
Two year warranty

Key Features

  • Come standard with one 10/100Base-T(X) Ethernet, two RS-232, and one RS-422/485 serial ports
  • Powerful communication works with more than 300 different protocol platforms
  • Built-in data logger records continuous data, events, or alarms from any or all connected devices
  • Features a CompactFlash drive port for database or recipe upload, download, and data logging
  • Alert personnel about existing or pending issues via e-mail or SMS text messages
  • 2 year warranty

More About this Item

The G3 operator interfaces are among the most powerful HMI communication platforms available today — providing the ability to manage applications and network-enable existing equipment. Select PLCs, drives, motion controllers, or PID controllers for your application — and control them all from one Red Lion G3 HMI!
Data can be acquired from any or all connected devices and compiled into CSV-formatted files, where it can be stored through the CompactFlash port, displayed, e-mailed or automatically synchronized with a server. Remote personnel can monitor and control equipment from virtually any networked device with the integrated web server. These operator interfaces can also alert personnel about existing or pending issues via e-mail or SMS text messages to ensure problems are addressed quickly and downtime is minimized. Programmed with Red Lion’s free Crimson 3.0 software.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat