Rectangular Polystyrene (PS) Scoop, 32 oz; 1/Pk

Representative image only.
Item # WW-66600-53
  • Perfect for bulk food applications, such as scooping flour, cereals, and grains
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)32
  • Capacity (mL)947
  • Overall Length (in)9 1/2
  • Handle Length (in)5 1/2
  • Overall Length (cm)24.13
  • Handle Length (cm)13.97
  • Handle Length (ft)0.458
  • Diameter (in)5 3/4
  • Diameter (cm)14.61
  • MaterialPolystyrene
  • SterileNo
  • DescriptionRectangular Polystyrene (PS) Scoop, 32 oz; 1/Pk
  • Warranty3 year
3 Year Warranty

Key Features

  • Perfect for bulk food applications, such as scooping flour, cereals, and grains
  • 3 year warranty

More About this Item

Durable, non-absorbent polystyrene (PS)scoop is easy to clean and sanitize. USDA accepted and FDA compliant. Handle has hook for hanging.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat