Ralston Instruments QTQT-HOS-20FT Quick-Test Hose Assembly; 20 ft

Representative image only.
Ralston Instruments Mfr # QTQT-HOS-20FT – Item # WW-68976-95
  • 1 year warranty

₹40,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure (PSI)6900
  • Max Pressure (bar)345
  • Length (ft)20
  • DescriptionQuick-Test Hose Assembly; 20 ft
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Reinforced microbore tubing assemblies for quick, low-volume, high-pressure systems—ideal for pressure instrumentation, hand pumps, and calibration sources/devices under test.
Feature brass connections.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat