Rainwise RAINEW-WIRELESS Wireless Dual Display Rain Gauge

Representative image only.
Rainwise Mfr # RAINEW-WIRELESS – Item # WW-99753-12
Meets National Weather Service (NWS) specifications for statistical accuracy
  • Monitor current and cumulative rainfall
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Rain Fall (in)99.9
  • Min Rain Fall (in)0
  • Rain Fall Accuracy (in)±2% at 1.5\" per hour
  • Display TypeLCD
  • Battery TypeTwo AA & three D (not included)
  • Height (in)3
  • Width (in)6
  • Depth (in)2
  • DescriptionWireless Dual Display Rain Gauge
  • Warranty2 year
Two year warranty

Key Features

  • Monitor current and cumulative rainfall
  • 2 year warranty

More About this Item

These self-emptying, tipping bucket rain gauges monitor both current and cumulative rainfall levels. Each tip of the bucket transmits a 0.01” register on the LCDs. Reset the display measurements to zero after each rainfall with the push of a button. Select from cabled or wireless rain gauges to fit your application.

Cabled rain gauge (99752-04) meet the National Weather Service (NWS) specifications for statistical accuracy. System requires two AA batteries (not included) for display power.

Wireless rain gauge (99753-12) transmits rainfall measurements up to 300 feet away. Rain collector requires two AA batteries (not included) and the LCD requires three D batteries (not included). Order batteries separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat