Qsonica Q700 (220V) Touch-Screen Sonicator; 700 watt, 220VAC, 50/60 Hz

Representative image only.
Qsonica Mfr # Q700 (220V) – Item # WW-04712-84
Runs multiple programs in sequence
  • User-friendly touch screen control
  • Wide variety of applications — disrupt cells, shear DNA, mix compounds, extract samples, and nanoparticle dispersion
  • Self diagnostics and help screens simplify operation
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Watts700
  • Operating Frequency (KHz)20
  • Min Sample Size (mL)0.2
  • Max Sample Size (mL)4000
  • PulseAdjustable pulse on/off time: 1 second to 24 hours
  • DisplayTouch Screen
  • Power (VAC)220
  • Power (Hz)50/60
  • Height (in)15
  • Width (in)8
  • Depth (in)8.25
  • Height (cm)38.1
  • Width (cm)20.32
  • Depth (cm)20.955
  • DescriptionTouch-Screen Sonicator; 700 watt, 220VAC, 50/60 Hz
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • User-friendly touch screen control
  • Wide variety of applications — disrupt cells, shear DNA, mix compounds, extract samples, and nanoparticle dispersion
  • Self diagnostics and help screens simplify operation
  • 2 year warranty

More About this Item

This 700-watt ultrasonic processor tracks frequency changes in the convertor/tip assembly caused by load and temperature changes, and maintains optimal electrical efficiency at all times. Updated features include improved frequency and amplitude control, multiple sequence programming, and the ability to more accurately track the total energy delivered to your sample. The digital design allows the system to run more efficiently and requires less power to effectively process samples. This reduced energy consumption allows the unit to run cooler which extends the life of internal components. Pulse on/off from 1 second to 24 hours and total run time up to 72 hours. RoHS compliant.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat