Qorpak Kaptclean 0100-0037A Glass Sample Jars, Wide Mouth, 240 mL, 24/cs

Representative image only.
Qorpak Kaptclean Item # WW-34605-55
No precleaning requred
  • Ideal for environmental sampling
  • Chemical-resistant PTFE-lined screw cap
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap ColorBlack
  • Bottle ColorClear
  • Outside Diameter (OD) (in)2 7/8
  • Outside Diameter (OD) (cm)7.3
  • Overall Height (in)3 1/2
  • Overall Height (cm)8.9
  • DescriptionGlass Sample Jars, Wide Mouth, 240 mL, 24/cs
  • Warranty1 year
1 Year WarrantyEPA United States Environmental protection agency

Key Features

  • Ideal for environmental sampling
  • Chemical-resistant PTFE-lined screw cap
  • 1 year warranty

More About this Item

These wide-mouth Kaptclean® glass jars are pre-cleaned for semivolatiles, pesticides, PCBs, and metals—ideal for environmental sampling. Manufactured from USP Type III soda-lime glass. Jars come with chemical-resistant PTFE liner inserted and screw cap attached. Sample jars include a certificate of analysis.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat