Qorpak AKM-3100-0011 External Thread PP Cryogenic Vials, Sterile/Green/Slot/2.0 mL; 500/Cs

Representative image only.
Qorpak Mfr # AKM-3100-0011 – Item # WW-03756-67
Color coded caps enable quick sample identification

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeSlotted skirt
  • Cap TypeScrew-Thread
  • Cap colorGreen
  • ThreadExternal
  • SterileYes
  • AutoclavableYes
  • Height (in)1 27/32
  • Outside Diameter (in)33/64
  • Height (mm)47
  • Outside Diameter (mm)13
  • DescriptionExternal Thread PP Cryogenic Vials, Sterile/Green/Slot/2.0 mL; 500/Cs

More About this Item

Vials are free standing with a conical bottom and feature 0.5 ml graduations. Vials are designed for use in the vapor phase of liquid nitrogen and are ideal for storage or transport of material at extremely low temperatures. External threads provide a smooth inner surface. The screw cap incorporates a molded-in sealing ring for a tight, leak proof seal.
Slotted Skirt Cryogenic Vials are freezable to -40°C with molded graduations and feature multiple cap colors. Choose sterile or non-sterile for a wide variety of applications.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat