Pyrex Vista 70980-1L Narrow mouth flask, 1000 mL, 12/CS

Representative image only.
Pyrex Vista Mfr # 70980-1L – Item # WW-34530-90
Erlenmeyer, narrow mouth
  • Low cost economical alternative

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)1000
  • Min Graduation (mL)250
  • Max Graduation (mL)1000
  • Stopper Number Accepted9
  • Overall Height (cm)21.6
  • DescriptionNarrow mouth flask, 1000 mL, 12/CS

Key Features

  • Low cost economical alternative

More About this Item

Accurate balance between mechanical strength and thermal shock resistance is acheived with the continuous wall thickness in these flasks. Approximate graduations are in blue enamel and features extra large marking space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat