Pyrex 9985-150 Brand 9985 watch glass; 150 mm, pack of 12

Representative image only.
Pyrex Mfr # 9985-150 – Item # WW-34507-06

₹19,500.00INR / Pkg of 12
Cole-Parmer Essentials Watch Glass 150mm 12/pk
₹6,300.00INR / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Fits Bottle / Beaker Size (mL)2000
  • MaterialGlass
  • AutoclavableYes
  • Outside Diameter (OD) (cm)15
  • DescriptionBrand 9985 watch glass; 150 mm, pack of 12

More About this Item

These watch glasses provide high chemical durability, preventing contamination of solutions. They are modeled to the same radius of curvature for convenient stacking. The heavy wall an uniform fire-polished edge provide mechanical strength. The outside diameter cannot be controlled within close limits and a slight degree of out-of-round can be expected to occur.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat