Pyrex 9825-20 Culture Tube with screw cap; 25 mL, pack of 96

Representative image only.
Pyrex Mfr # 9825-20 – Item # WW-34571-05
Deep-form threaded caps facilitate handling and sealing
  • Screw cap

PRODUCT OPTIONS

₹55,500.00INR / Pkg of 96

SPECS & DESCRIPTION

Specifications & Description

  • AutoclavableYes
  • Tube Capacity (mL)25
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeFlat
  • Tube Length (mm)125
  • Tube Outside Diameter (OD) (mm)20
  • Cap IncludedYes
  • Cap StyleScrew Cap
  • Cap MaterialPhenolic
  • GraduationsNone
  • Descriptionculturetubewithscrewcap;25mL,packof96

Key Features

  • Screw cap

More About this Item

The included deep-form phenolic cap makes these culture tubes easy to handle an seal after autoclaving. Caps are provided with a glued-in, white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat