Pyrex 6220-125 Brand 6220 funnel; 125 mm ID pack of 6

Representative image only.
Pyrex Mfr # 6220-125 – Item # WW-34564-04
Plain, filling, powder

PRODUCT OPTIONS

₹41,600.00INR / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)437
  • Capacity (oz)14.75
  • Overall Length (mm)132
  • Overall Length (in)5 3/16
  • Filter Paper Diameter (mm)125
  • DescriptionBrand 6220 funnel; 125 mm ID pack of 6

More About this Item

These short stemmed funnels are ideal for transferring powders or filling bottles.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat