Pyrex Brand 5642 Class A Volumetric Flask, 1000 mL; 1/PK

Representative image only.
Pyrex Mfr # 5642-1L – Item # WW-34561-10
No more broken stoppers
  • High-density polyethylene stopper won’t break if dropped
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 1000 mL capacity with ±0.30 mL tolerance
  • Includes no.22 glass stopper

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)1000
  • Tolerance (mL)±0.3
  • Cap TypePlastic stopper
  • Cap MaterialHDPE
  • Stopper Number Accepted22
  • Overall Height (cm)34.2
  • DescriptionBrand 5642 Volumetric Flask; 1000 mL, pack of 1

Key Features

  • High-density polyethylene stopper won’t break if dropped
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 1000 mL capacity with ±0.30 mL tolerance
  • Includes no.22 glass stopper

More About this Item

These PYREX® Brand 5642 Class A volumetric flasks feature machine-blown bodies and heavy-beaded, heavy-tubing necks to provide excellent durability. Volumetric flasks include a linear high-density polyethylene stopper that conforms to stopper dimensions. The graduation line is sharp and permanent. Large white block letters make the inscriptions easy to read. The 2-mL flask is test tube shaped.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat