Pyrex Brand 5580 Class A Volumetric Flask, 2 mL; 6/PK

Representative image only.
Pyrex Mfr # 5580-2 – Item # WW-34560-02
Easy and accurate dilutions—sharp line for precise volume
  • Durable glass construction for repeated use
  • Volumetric flask features 2 mL capacity with ±0.015 mL tolerance

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)2
  • Tolerance (mL)±0.015
  • Cap MaterialLDPE
  • Overall Height (cm)8.5
  • DescriptionBrand 5580 Volumetric Flask; 2 mL, pack of 6

Key Features

  • Durable glass construction for repeated use
  • Volumetric flask features 2 mL capacity with ±0.015 mL tolerance

More About this Item

These Class A glass volumetric flasks feature a durable, machine-blown body with a heavy-beaded tubing neck tooled to fit a snap-cap. The graduation line is sharp and permanent large white block letters make the inscription easy to read. The 1-mL and 2-mL sizes are test tube shaped. The 10-mL through 2000-mL sizes are supplied with LDPE snap-caps.
Flasks are manufactured to Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware and ASTM E-288 for volumetric flasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat