Pyrex 5020-500 5020 Stoppered Erlenmeyer Glass Flask, 500 mL, 1/pk

Representative image only.
Pyrex Mfr # 5020-500 – Item # WW-34554-38
Feature large white markings
  • Includes stopper

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)500
  • Min Graduation (mL)150
  • Max Graduation (mL)500
  • Graduation Interval (mL)50
  • Cap TypeT/S stopper
  • Cap MaterialGlass
  • Stopper Number Accepted32
  • Overall Height (cm)21.5
  • Description5020 Stoppered Erlenmeyer Glass Flask, 500 mL, 1/pk

Key Features

  • Includes stopper

More About this Item

Narrow-mouth flasks are graduated to show approximate capacity and feature large white markings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat