Pyrex 3160-60 Brand 3160 petri dish; 60 x 15 mm, case of 72

Representative image only.
Pyrex Mfr # 3160-60 – Item # WW-34551-21
Dishes withstand repeated wet or dry sterilization
  • Easy sorting—tops marked in blue, bottoms marked in white

PRODUCT OPTIONS

₹153,000.00INR / Case of 72

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Cap MaterialGlass
  • Overall Height (in)5/8
  • Overall Height (cm)1.5
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • DescriptionBrand 3160 petri dish; 60 x 15 mm, case of 72

Key Features

  • Easy sorting—tops marked in blue, bottoms marked in white

More About this Item

These flat, clear culture dishes will withstand repeated sterilization(wet or dry). The edges are beaded to provide greater mechanial strength. The bead also provides equal spacing from the walls of the bottom and cover, reducing the capillary action of condensed moisture on the sides. These dishes are not affected chemically or thermally by any of the mehtods commonly employed in laboratories where sterilization is a major factor in routine or in specialized work. The covered dish is not airtight.
The tops are marked in blue enamel and the bottoms in white enamel to make sorting easier. Bottoms also have a triangular, enamel reference point for serial dilutions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat