Pyrex 3140-80 Brand 3140 dish; 80 x 40 mm, case of 24

Representative image only.
Pyrex Mfr # 3140-80 – Item # WW-34550-22
Withstands sterilization (wet or dry).
  • Reinforced and fire polished
  • Ideal for crystallization

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)6
  • Capacity (mL)180
  • MaterialGlass
  • Overall Height (in)1 9/16
  • Overall Height (cm)4
  • Outside Diameter (OD) (in)3 1/8
  • Outside Diameter (OD) (cm)8
  • DescriptionBrand 3140 dish; 80 x 40 mm, case of 24

Key Features

  • Reinforced and fire polished
  • Ideal for crystallization

More About this Item

The rims on these dishes are reinforced and fire polished to reduce chipping. Dishes withstand sterilization(wet or dry). Ideal for storage and crystallization.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat