Pyrex 3023-50 Brand 3023 Cylinders, Class A, To Deliver, 50 ml

Representative image only.
Pyrex Mfr # 3023-50 – Item # 3459102
  • Double metric scale
  • Class A

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)50
  • Graduation Interval (mL)1
  • Tolerance (mL)±0.50
  • DescriptionBrand 3023 Cylinders, Class A, To Deliver, 50 ml

Key Features

  • Double metric scale
  • Class A

More About this Item

These single metric scale cylinders are calibrated “to contain”. The scale marked in white enamel is clearly visible. The 10-mL size has a funnel top. Bumper guards are supplied with 25-mL through 2000-mL cylinders. The 100-mL size is made in accordance with ASTM E-133 and E-1272.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat