Pyrex 2110-50 2110 Glass Automatic-Zeroing Dual-Stopcock Burette, 50 mL; 1/Cs

Representative image only.

Pyrex 2110-50 2110 Glass Automatic-Zeroing Dual-Stopcock Burette, 50 mL; 1/Cs

Pyrex | Mfr: 2110-50| Item: 3454422

Feature ROTAFLO® dual plug, white enamel markings, and ROTAFLO stopcock

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Pyrex 2110-50 2110 Glass Automatic-Zeroing Dual-Stopcock Burette, 50 mL; 1/Cs
Pyrex 2110-50 2110 Glass Automatic-Zeroing Dual-Stopcock Burette, 50 mL; 1/Cs
3454422

Call For Price
+ =
Total Price 14500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Designed with greaseless stopcock for smooth control of your burette (buret)

More About this Item

These pyrex burettes (burets) feature automatic zero and ROTAFLO dual stopcocks, which help eliminate titration errors. While designed for conditions ranging from general purpose to high vaccum, ROTAFLO stopcocks are particularly well suited for applications in which contamination is a factor—only PTFE and borosilicate glass come in contact with liquids or gases.

Specifications
  • Capacity (mL)50
  • Graduation Interval (mL)0.1
  • Tolerance0.1
  • Description2110 Glass Automatic-Zeroing Dual-Stopcock Burette, 50 mL; 1/Cs
Reviews
Q&A