Puma AT-7232 Pro Mini Angle Die Grinder, 1/4 in Collet Size, 18,000 rpm, 1/4 in connection, 90 psi

Representative image only.
Puma Mfr # AT-7232 – Item # WW-07122-42
  • Heavy-duty option for small-scale cutting and shaping applications
  • Choose between 1/4" and 4" collet and straight or angled design
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Free Air Capacity (CFM)10
  • Max Pressure (PSI)90
  • DescriptionPro Mini Angle Die Grinder, 1/4 in Collet Size, 18,000 rpm, 1/4 in connection, 90 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • Heavy-duty option for small-scale cutting and shaping applications
  • Choose between 1/4" and 4" collet and straight or angled design
  • 1 year warranty

More About this Item

Make the most of your air compressor with these air-powered tools. All require 90 psi pressure, but vary in air consumption. Pneumatic grinders make short work of cutting and shaping.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat