PTFE Thread String (Plumber's); 3/32" Wide x 10 ft Length

Representative image only.
Item # WW-08782-45

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • MaterialPTFE
  • Width (in)3/32
  • Length (ft)10
  • Width (cm)0.24
  • Length (m)3.05
  • DescriptionPTFE Thread String (Plumber's); 3/32\" Wide x 10 ft Length

More About this Item

Wrap this fluorocarbon resin seal around pipe fittings to protect threads from chemicals and corrosives. Meets or exceeds all applicable commercial and military specifications, including MIL-T-27730. Tape is self-lubricating and withstands temperatures from –250 to 500degF (–157 to 260degC). Roll measures 260"L x 1/2"W. Pack of 10 rolls.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat