PTFE Pressure Regulator for Liquids, 0 to 40 PSI, 1/4" NPT(F) Connections

Representative image only.
Item # WW-98517-22
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.25
  • Outlet Port1/4\" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/4\" NPT(F)
  • Orifice (in)0.25
  • Orifice (mm)6.35
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Wetted MaterialsPTFE
  • Working Pressure (PSI)40
  • DescriptionPTFE Pressure Regulator for Liquids, 0 to 40 PSI, 1/4\" NPT(F) Connections
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Pressure regulators are designed for use in high purity water and aggressive chemicals applications. Designed with a PTFE wetted flow path, the unit is ideal for DI water systems and corrosive media found in solar, semiconductor, pharmaceutical and chemical process applications.


All configurations are fitted for panel mounting with an easy-to-grip adjustment knob. PTFE coated stainless steel adjustment screw is configured for low torque, reliable manual operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat