Precision Digital PD8-6000-6H0 Dual-line process meter

Representative image only.
Precision Digital Mfr # PD8-6000-6H0 – Item # WW-30004-70
Die-cast aluminum NEMA 7 & 4X enclosures with SafeTouch<@> through glass buttons
  • View from wide angles
  • Display mountable at 0°, 90°, 180°. and 270°
  • Easy field setup and wiring
  • RS-485 with Modbus protocol standard
  • Four 3/4" NPT conduit holes for wiring
  • Flanges for wall or pipe mounting
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control Input VDC0-5, 1-5 (selectable)
  • Control Input mA0-20, 4-20 (selectable)
  • Display Type0.6\" LED; 0.46\" LED
  • Display Digits6
  • Max Power VAC (VAC)265
  • Min Power VAC (VAC)85
  • Max DC Voltage VDC (VDC)10
  • Min DC Voltage VDC (VDC)-10
  • Max Operating Temperature (° F)149
  • Min Operating Temperature (° F)-40
  • EnclosureNEMA 4X, 7, 0; IP68; explosion-proof die-cast aluminum
  • Overall Width (in)6 3/8
  • Overall Height (in)8
  • Overall Depth (in)8 1/2
  • Overall Width (mm)161.9
  • Overall Height (mm)203.2
  • Overall Depth (mm)215.9
  • DescriptionDual-line process meter
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationFM ApprovedIntrinsically SafeIP68 Rated

Key Features

  • View from wide angles
  • Display mountable at 0°, 90°, 180°. and 270°
  • Easy field setup and wiring
  • RS-485 with Modbus protocol standard
  • Four 3/4" NPT conduit holes for wiring
  • Flanges for wall or pipe mounting
  • 3 year warranty

More About this Item

ProtEX-MAX series offers a wide range of explosion-proof process meters, flow rate/totalizers, batch controllers, termperature meters, dual-input process meters, and Modbus<@> meters with standard dual line, or large 1.2" displays. Unique SafeTouch<@> through glass buttons allow for in-place programming.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat