Powerblanket TH350240V IBC Tote Heater, 350 Gallons; 240 VAC

Representative image only.
Powerblanket Mfr # TH350240V – Item # WW-42025-41
Tote heaters maintain optimal heating conditions for sensitive materials
  • Entirely encloses the tote and has a removable top for easy access
  • Durable and weather resistant
  • Features internal thermostats
  • Measures 48"L x 42"W x 47"H
  • 2400 Watts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Drum Size350 gallons
  • Max Temperature (° F)145
  • Max Temperature (° C)63
  • Plug TypeNEMA 6, 15 A plug
  • Power (VAC)240
  • Power (amps)10
  • Power (watts)2400
  • Width (in)42
  • Length (in)48
  • Height (in)47
  • DescriptionTH350240V IBC Tote Heater, 350 Gallons; 240 VAC
  • Warranty1 Year
1 Year Warranty

Includes

NEMA 6, 15 A plug.

Key Features

  • Entirely encloses the tote and has a removable top for easy access
  • Durable and weather resistant
  • Features internal thermostats
  • Measures 48"L x 42"W x 47"H
  • 2400 Watts
  • 1 year warranty

More About this Item

These tote heaters offer precise temperature control with a programmable digital controller, up to 145°F. Heat is evenly distributed around the tote, reducing hot and cold spots. Rugged vinyl shell is safe to use in temperatures as low as –20°F (–29°F).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat