Portable Dishwasher, 4.8 Gal Capacity, 120 VAC, Black

Representative image only.
Mfr # FFPD1821BK – Item # WW-98965-04
Save time and money with this portable and inexpensive dishwasher
  • An economical optopn for non-critical cleaning
  • 1 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Water Consumption (Gal)4.8
  • Exterior Width (in)20.5
  • Exterior Height (in)38.5
  • Exterior Depth (in)30
  • Power (VAC)120
  • Power (Hz)60
  • Inlet ConnectionFaucet
  • Outlet ConnectionsFaucet
  • Shipping Weight (lbs)139
  • DescriptionPortable Dishwasher, 4.8 Gal Capacity, 120 VAC, Black
  • Warranty1 Year Parts and Labor
1 Year Parts and Labor

Key Features

  • An economical optopn for non-critical cleaning
  • 1 year warranty parts & labor

More About this Item

This dual-level 18" (45.7 cm) dishwasher features a stainless steel interior for maximum durability and multiple cycle options for ease of use. Choose from six cleaning cycles, one- to three-hour delay start, and energy-saving drying. For your fragile glassware, a gentle cleaning option reduces water pressure by 30%. Drying system is a static vent system, while the filter is a removable, manually cleaned unit. Dishwasher features Ultraquiet™ sound package for reduced noise levels, and connects to any standard faucet — just remove your aerator and connect to faucet with included adapter assembly. Dishwasher connects to any 120 VAC outlet with ground. Black exterior.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat