PolyScience MXC-A11B Digital Immersion Circulator,28L, 120 VAC, 60 Hz

Representative image only.
PolyScience Mfr # MX-CA11B – Item # WW-12101-61
Converts any tank into a user-friendly circulating bath
  • Large user-friendly digital display
  • Integral heating coil and re-circulating pump
  • Adjustable mounting clamp
  • Built for laboratory and industrial use
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)28
  • Max Temperature (° C)135
  • Min Temperature (° C)Ambient
  • Low-Level CutoffYes
  • Immersion Depth (in)7
  • Heater Wattage (watts)1100
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (L/min)12
  • Pressure Pump Max Head At 0 Flow (PSI)1.9
  • Wetted MaterialsHP polymer and SS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigital Immersion Circulator,28L, 120 VAC, 60 Hz
  • Warranty2 year
Two year warrantyConformite EuropeenneISO9001:2000 Certified Supplier

Key Features

  • Large user-friendly digital display
  • Integral heating coil and re-circulating pump
  • Adjustable mounting clamp
  • Built for laboratory and industrial use
  • 2 year warranty

More About this Item

This innovative immersion circulator is designed with a large, easy-to-read backlit display that shows both the process value and set value from a distance, as well as heat-on and circulating-on icons. The four tactile feedback push buttons provide simple control of the on/off/standby mode, set point value, Celsius/Fahrenheit selection, and offset calibration value. The low/high limit settings control the user-selectable min/max temperatures.

Compact, stylish design has a streamlined profile to occupy a minimum of reservoir space. A protective housing prevents direct contact with the integral pump and heater coil, while offering easy access for inspection and cleaning. A convenient slide control allows easy variable fluid flow adjustment. The adjustable mounting clamp attaches securely to flat and rounded tank walls. The single-speed pump effectively circulates liquids up to a 28-liter reservoir.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat