PolyScience MX 7L Refrigerated Bath Circulator; 120V/60Hz

Representative image only.
PolyScience Mfr # MX07R-20-A11B – Item # WW-12210-00
Advanced PID algorithms increase heat/cool responsiveness to ensure constant temperature
  • Waterproof control panel swivels 180°
  • Extra-large backlit digital display can be easily seen from across a room
  • 7-L bath capacity
  • 120 VAC operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)7
  • Max Temperature (° C)135
  • Min Temperature (° C)-20
  • Cooling Capacity At 0° C (watts)120
  • Cooling Capacity At 20° C (watts)200
  • Pump TypeForce
  • RefrigerantR-134a
  • Max Flow Rate (L/min)13.5
  • Max Pump Pressure (PSI)2.3
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)8 45/64
  • Length (in)21 19/64
  • Height (in)25 2/5
  • Width (cm)14.2
  • Length (cm)15.7
  • Depth (cm)12.7
  • Working Area Width (in)5 19/32
  • Working Area Length (in)6 3/16
  • Working Area Depth (in)5
  • Heater Wattage (watts)1100
  • Temperature ControlPID
  • Temperature Sensor100 Ω Pt RTD
  • Port Connections½\" hose barb
  • Drain ValveYes
  • InterfaceNone
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)12
  • Description7L Refrigerated Bath Circulator; 120V/60Hz
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Waterproof control panel swivels 180°
  • Extra-large backlit digital display can be easily seen from across a room
  • 7-L bath capacity
  • 120 VAC operation
  • 2 year warranty

More About this Item

The unique WhisperCool™ environmental control system features part-load sound levels below that of conventional speech at a distance of two meters. This innovative environmental technology also optimizes compressor and evaporator performance, reducing overall energy consumption and prolonging compressor life. The front-mounted drain port and washable air filter simplify cleaning and maintenance. The chemical-resistant DuraTop™ top plate remains cool at high temperatures and is easily cleaned. Rear inlet/outlet ports also allow use in external process applications.


Basic Controllers feature the EasyView™ LCD measuring 2.12" x 3" (5.4 x 7.6 cm) and display actual and set point temperature simultaneously.

What’s included: bath cover and lid, power cord, drain valve, fittings, plumbing tape, clamps, drain tubing, and instruction manual.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat