Plas-Labs 856-HYPO/EXP Hypoxia Glove Box Chamber, 41" Wide; 220 VAC

Representative image only.
Plas-Labs Mfr # 856-HYPO/EXP – Item # WW-34755-02
Control and monitor O2 and CO2 in chamber
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Transfer Chamber Width (in)12
  • Transfer Chamber Width (cm)30.5
  • Transfer Chamber ID (in)11
  • Transfer Chamber ID (cm)28
  • Port Size (in)8.75
  • Port Size (cm)22.2
  • Chamber Width (in)41
  • Chamber Height (in)26
  • Chamber Depth (in)28
  • Exterior Width (in)55
  • Exterior Height (in)38
  • Exterior Depth (in)35
  • Chamber Width (cm)104.14
  • Chamber Height (cm)66.04
  • Chamber Depth (cm)71.12
  • Exterior Width (cm)139.7
  • Exterior Height (cm)96.52
  • Exterior Depth (cm)88.9
  • Power (VAC)115
  • DescriptionHypoxia Glove Box Chamber, 41\" Wide; 220 VAC
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

This hypoxia chamber glove box is ideal for tissue culture work, including tumor cell and stem cell research. Large 8" (20 cm) touch screen lets you automatically control oxygen, temperature, and carbon dioxide levels within the chamber. Control panel is a passwordprotected, configurable PID that features one-touch on-screen datalogging, air circulation control, and can be configured for up to six individually controlled sampling chambers.

Transparent transfer chamber features a vacuum gauge and a white leveling tray for transferring liquids through the chamber. Glove box features O2 and CO2 sensors;
inert, N2, CO2, and O2 gas hookups; an Ethernet port for data logging; and a platinum RTD with sealing gland.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat