Plas-Labs 800-HEATER/EXP Catalyst Heater; 220 VAC

Representative image only.
Plas-Labs Mfr # 800-HEATER/EXP – Item # WW-34749-58
Reduces trace amounts of oxygen
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)20
  • Exterior Height (in)12
  • Exterior Depth (in)20
  • Exterior Width (cm)50.8
  • Exterior Height (cm)30.48
  • Exterior Depth (cm)50.8
  • Power (VAC)220
  • DescriptionCatalyst Heater; 220 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Reduces trace amounts of oxygen and maintains incubation temperature levels of 35 to 37°C. Internal atmosphere is drawn up off floor and across heating elements and aluminized palladium pellets. Oxygen reacts with the anaerobic gas mixture and is reduced to water vapor. Measures 20"W x 12"H x 20"D.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat