Plas-Labs 800-DT/EXP Moisture Remover with Pump; 220 VAC

Representative image only.
Plas-Labs Mfr # 800-DT/EXP – Item # WW-34749-62
Removes unwanted moisture from internal atmosphere
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)20
  • Exterior Height (in)12
  • Exterior Depth (in)20
  • Exterior Width (cm)50.8
  • Exterior Height (cm)30.48
  • Exterior Depth (cm)50.8
  • Power (VAC)220
  • DescriptionMoisture Remover with Pump; 220 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This moisture remover removes unwanted moisture from internal atmosphere. The moiture remover is compatible with Plas-Labs™ Glove Boxes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat