Phase-II UTG-3000 Ultrasonic Thickness Gauge with Color Waveform

Representative image only.
Phase-II Mfr # UTG-3000 – Item # WW-54102-17
State-of-the-art gauge utilizes color waveform A-scan for viewing measurement data
  • Automatic V-path correction
  • Min/max settings with alarm
  • Blanking
  • Differential Mode
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0.02\" to 20.0\" (10 to 145 mm)
  • Resolution0.001\", 0.01\" (0.01 mm)
  • Accuracy±0.001\" (0.05 mm)
  • Min Velocity (in/µsec)0.0197
  • Max Velocity (in/µsec)0.3937
  • Min Velocity (m/sec)500
  • Max Velocity (m/sec)9999
  • Display2.4\" color screen
  • Frequency5 MHz
  • PowerTwo AA batteries
  • Depth (in)1.5
  • Width (in)3
  • Height (in)6
  • Depth (cm)3.8
  • Width (cm)7.6
  • Height (cm)15.3
  • DescriptionUltrasonic Thickness Gauge with Color Waveform
  • Warranty5 years
5 Year Warranty

Key Features

  • Automatic V-path correction
  • Min/max settings with alarm
  • Blanking
  • Differential Mode
  • 5 year warranty

More About this Item

This multi-functional ultrasonic thickness gauge is designed to measure the thickness of metallic and non-metallic materials. The gauge offers everything from basic measurement, scan with Min/Max viewing, Go/No-Go display, adjustable gain and gate, and adjustable sound velocity. Unit accurately displays measurements in either inch or millimeter after a simple calibration to a known thickness or sound velocity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat